Motion
14390
Hard Hat Adapter - Hard Hat Compatibility: Charger, SC to 6, SB to 6, SC to 16, Sentry III & Headturner Hard Hats, Aluminum Material
Mi Item #04797317
MFR #14390
Price$17.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Adapter - Hard Hat Compatibility: Charger, SC to 6, SB to 6, SC to 16, Sentry III & Headturner Hard Hats, Aluminum Material
Mi Item #04797317
MFR #14390

Mfr description
FACE SHIELD CAP ADAPTER SPRING MOUNT -
  • Faceshield bracket with coil spring
  • 24 units per case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.64/each

Specifications

Details

  • Color
    Silver
  • Hard Hat Compatibility
    Charger, SB to 6, SC to 16, SC to 6, Sentry III & Headturner Hard Hats
  • Material
    Aluminum
  • Type
    Adapter
  • UPC_NO
    626053602857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)