Motion
29054
Face Shield Window - Acetate Material, Transparent Color, 15-1/2 x 8 x 0.06 in Window
Mi Item #04797327
MFR #29054
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 15-1/2 x 8 x 0.06 in Window
Mi Item #04797327
MFR #29054

Mfr description
F30 ACETATE FACE SHIELD CLEAR BOUND 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.88/each

Specifications

Dimensions

  • Window Dimensions
    15-1/2 x 8 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F30
  • UPC_NO
    626053602192
  • Window Color
    Transparent
  • Window Material
    Acetate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)