Motion
14944
Hard Hat Cap Adapter - Hard Hat Compatibility: Charger, SC to 6, SB to 6, SC to 16, Sentry III & Headturner Hard Hats, Polyethylene Material
MI ITEM #04797356
MFR #14944
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Cap Adapter - Hard Hat Compatibility: Charger, SC to 6, SB to 6, SC to 16, Sentry III & Headturner Hard Hats, Polyethylene Material
MI ITEM #04797356
MFR #14944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FACE SHIELD CAP ADAPTER BLADE MOUNT -
  • Dielectric for use with slotted caps
  • Polyethylene spark deflector with pivoting blades
  • Face shields (sold separately) are secured with internal plastic lugs
  • Attaches to Sentry III, Charger and SC-6 Hard Hats (sold separately)

Specifications

  • Additional Details
    Blade Mounted
  • Type
    Cap Adapter
  • Hard Hat Compatibility
    Charger, SB to 6, SC to 16, SC to 6, Sentry III & Headturner Hard Hats
  • Color
    Black
  • Material
    Polyethylene
  • UPC_NO
    626053603335
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text