Motion
14945
Hatshield - Headgear Compatibility: Blockhead Hard Hat, Face Shield Full Brim Hat, Aluminum Material
Mi Item #04797357
MFR #14945
Price$25.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hatshield - Headgear Compatibility: Blockhead Hard Hat, Face Shield Full Brim Hat, Aluminum Material
Mi Item #04797357
MFR #14945

Mfr description
FACE SHIELD HAT ADAPTER SPRING MOUNT -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.79/each

Specifications

Details

  • Headgear Compatibility
    Blockhead Hard Hat, Face Shield Full Brim Hat
  • Material
    Aluminum
  • Product Line
    37 Hatshield
  • Type
    Hatshield
  • UPC_NO
    626053603342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)