Motion
14947
Capshield - Headgear Compatibility: Headturner Hard Hats, SC-16, SC-6, Sentry III, Plastic Material
MI ITEM #04797358
MFR #14947
Your Price$28.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Capshield - Headgear Compatibility: Headturner Hard Hats, SC-16, SC-6, Sentry III, Plastic Material
MI ITEM #04797358
MFR #14947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.66/each(List $28.86)

Overview

Mfr description
FACE SHIELD CAP ADAPTER BLADE MOUNT -

Specifications

  • Type
    Capshield
  • Headgear Compatibility
    Headturner Hard Hats, SC-16, SC-6, Sentry III
  • Headgear Adjustment
    Snap
  • Material
    Plastic
  • Product Line
    437 Capshield
  • UPC_NO
    626053603366
  • Weight
    1.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text