Motion
14948
Capshield Coil Spring Attachment - Headgear Compatibility: Charger, Headturner Hard Hats, SC-16, SC-6, Sentry III, Aluminum Material
Mi Item #04797359
MFR #14948
Price$47.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Capshield Coil Spring Attachment - Headgear Compatibility: Charger, Headturner Hard Hats, SC-16, SC-6, Sentry III, Aluminum Material
Mi Item #04797359
MFR #14948

Mfr description
FACE SHIELD HAT ADAPTER SPRING MOUNT -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.86/each

Specifications

Details

  • Headgear Compatibility
    Charger, Headturner Hard Hats, SC-16, SC-6, Sentry III
  • Material
    Aluminum
  • Product Line
    137 Capshield
  • Type
    Capshield Coil Spring Attachment
  • UPC_NO
    626053603373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)