Motion
29078
Face Shield Window - Acetate Material, Transparent Color, 12 x 8 x 0.04 in Window
Mi Item #04797361
MFR #29078
Price$10.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 12 x 8 x 0.04 in Window
Mi Item #04797361
MFR #29078

Mfr description
F30 ACETATE FACE SHIELD CLEAR BOUND 8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.92/each

Specifications

Dimensions

  • Weight
    0.20 lbs
  • Window Dimensions
    12 x 8 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    12 in

Details

  • Additional Details
    FC30 Series
  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F30
  • UPC_NO
    626053602550
  • Window Color
    Transparent
  • Window Material
    Acetate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)