Motion
29083
Face Shield Window - Acetate Material, Transparent Color, 19-1/2 x 9 x 0.04 in Window
MI ITEM #04797364
MFR #29083
List Price$25.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Acetate Material, Transparent Color, 19-1/2 x 9 x 0.04 in Window
MI ITEM #04797364
MFR #29083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.68/each for your price

Overview

Mfr description
F30 ACETATE FACE SHIELD CLEAR UNBOUND

Specifications

  • Window Type
    Window
  • Window Color
    Transparent
  • Window Material
    Acetate
  • Window Dimensions
    19-1/2 x 9 x 0.04 in
  • Window Height
    9 in
  • Window Width
    19-1/2 in
  • Window Thickness
    0.04 in
  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F30
  • UPC_NO
    626053602284

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought