Motion
29086
Face Shield Window - Propionate Material, Green Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797366
MFR #29086
Your Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Green Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797366
MFR #29086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.53/each(List $30.98)

Overview

Mfr description
F40 PROPIONATE FACE SHIELD DK GREEN

Specifications

  • Window Type
    Window
  • Window Color
    Green
  • Window Material
    Propionate
  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    9 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.06 in
  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F40
  • UPC_NO
    626053602307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text