Motion
29087
Face Shield Window - Polycarbonate Material, Clear Color, 15-1/2 x 8 x 0.06 in Window
Mi Item #04797367
MFR #29087
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Clear Color, 15-1/2 x 8 x 0.06 in Window
Mi Item #04797367
MFR #29087

Mfr description
F20 POLYCARB FACE SHIELD CLEAR UNBOUND
  • Style F20 high-impact clear polycarbonate
  • Good performance against heat or cold
  • Recommended applications: Manufacturing, flying debris, cutting or grinding metal (IRVU only), wood cutting, general splash protection, chemical splash protection, dust protection, high-impact, high heat applications, landscaping, food processing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Weight
    3.60 lbs
  • Window Dimensions
    15-1/2 x 8 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Manufacturer Product Page
  • Product Line
    F20
  • UPC_NO
    626053602314
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)