Motion
29089
Face Shield Window - Propionate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797368
MFR #29089
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797368
MFR #29089

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.59/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    9 in
  • Window Thickness
    0.06 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F40
  • UPC_NO
    626053602321
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window

Overview

Mfr description
F40 PROPIONATE FACE SHIELD CLEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought