Motion
29099
Face Shield Window - Polycarbonate Material, Transparent Color, 15-1/2 x 8 x 0.04 in Window
MI ITEM #04797376
MFR #29099
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 15-1/2 x 8 x 0.04 in Window
MI ITEM #04797376
MFR #29099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F20 POLYCARB FACE SHIELD CLEAR UNBOUND

Specifications

  • Window Type
    Window
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Dimensions
    15-1/2 x 8 x 0.04 in
  • Window Height
    8 in
  • Window Width
    15-1/2 in
  • Window Thickness
    0.04 in
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Product Line
    F20
  • UPC_NO
    626053602383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text