Motion
29101
Face Shield Window - PETG Material, Green Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #04797378
MFR #29101
Price$15.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - PETG Material, Green Color, 8 x 15-1/2 x 0.04 in Window
Mi Item #04797378
MFR #29101

Mfr description
F10 PETG FACE SHIELD MED.GREEN UNBOUND
  • Style F10 clear
  • Recommended applications: Manufacturing, flying debris, general splash protection, chemical splash protection, dust protection, landscaping, food processing
  • Meets ANSI Z87.1 - 2010 Standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.64/each

Specifications

Dimensions

  • Weight
    8.90 lbs
  • Window Dimensions
    8 x 15-1/2 x 0.04 in
  • Window Height
    8 in
  • Window Thickness
    0.04 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Product Line
    F10
  • UPC_NO
    626053602406
  • Window Color
    Green
  • Window Material
    PETG
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)