Motion
29103
Face Shield Window - Polycarbonate Material, Transparent Color, 19-1/4 x 9 x 0.06 in Window
Mi Item #04797379
MFR #29103
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, Transparent Color, 19-1/4 x 9 x 0.06 in Window
Mi Item #04797379
MFR #29103

Mfr description
F20 POLYCARB FACE SHIELD CLEAR UNBOUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Window Dimensions
    19-1/4 x 9 x 0.06 in
  • Window Height
    9 in
  • Window Thickness
    0.06 in
  • Window Width
    19-1/4 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Product Line
    F20
  • UPC_NO
    626053602413
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)