Motion
28765
Visor - Headgear Compatibility: Hard Hat, PETG Material, Color: Transparent
MI ITEM #04797380
MFR #28765
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Visor - Headgear Compatibility: Hard Hat, PETG Material, Color: Transparent
MI ITEM #04797380
MFR #28765

Mfr description
F10 PETG FACE SHIELD CLEAR UNBOUND 6" X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Details

  • Color
    Transparent
  • Headgear Compatibility
    Hard Hat
  • Material
    PETG
  • Type
    Visor
  • UPC_NO
    626053602130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)