Motion
16799
Face Shield Window - Steel Mesh Material, 7.5000 x 13.5000 in Window
Mi Item #04797384
MFR #16799
Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Steel Mesh Material, 7.5000 x 13.5000 in Window
Mi Item #04797384
MFR #16799

Mfr description
SAFE 2 STEEL MESH FACE SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.20/each

Specifications

Dimensions

  • Window Dimensions
    7.5000 x 13.5000 in
  • Window Height
    7.5000 in
  • Window Length
    13.5000 in
  • Window Thickness
    0.0500 in
  • Window Width
    13.5000 in

Details

  • Additional Details
    Molded: Yes | Protection: Cutting | Flying Debris | Special Features: Latex-free | Face Shield System Style: SAFE2 | Warranty (years): 1 Year Limited Commercial Warranty
  • Approval Listing Regulations
    ANSI Z87.1
  • Certification
    ANSI Z87.1
  • Comp
    Most Slotted Safety Caps
  • Country of Origin
    Sweden & China
  • Includes
    Steel Mesh Face Shield
  • Product Line
    Safe 2
  • UPC_NO
    626053603526
  • Window Material
    Steel Mesh
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)