Motion
14842
No, HDPE Material, Gray Color
Mi Item #04797401
MFR #14842
Price$23.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No, HDPE Material, Gray Color
Mi Item #04797401
MFR #14842

Mfr description
HARD HAT - SC-6, SLOTTED, 4PT, 370
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.33/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • ANSI Rating
    ANSI Z89.1
  • Band Type
    Foam-Backed Absorbent
  • Color
    Gray
  • Country of Origin
    United States
  • Includes
    Universal Accessory Slot
  • Material
    HDPE
  • Standards Met
    Type 1 | Class C, G & E | CSA Z94.1 | Type 1 | Class E | Reverse Donning
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)