Motion
26262
Face Shield Window - Polycarbonate Material, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797408
MFR #26262
Price$42.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Polycarbonate Material, 8 x 15-1/2 x 0.06 in Window
MI ITEM #04797408
MFR #26262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.70/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.06 in
  • Window Height
    8 in
  • Window Thickness
    0.06 in
  • Window Width
    15-1/2 in

Details

  • Additional Details
    F50 Series
  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Lens Shade
    3
  • Product Line
    F50
  • UPC_NO
    626053602109
  • Window Material
    Polycarbonate
  • Window Type
    Window

Overview

Mfr description
F50 POLYCARBONATE FACE SHIELD IRUV 3.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought