Motion
14946
Capshield - Headgear Compatibility: Charger, Headturner Hard Hats, SB-6, SC-16, SC-6, Sentry III, Plastic Material
MI ITEM #04797422
MFR #14946
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Capshield - Headgear Compatibility: Charger, Headturner Hard Hats, SB-6, SC-16, SC-6, Sentry III, Plastic Material
MI ITEM #04797422
MFR #14946

Mfr description
FACE SHIELD CAP ADAPTER CORD MOUNT -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Details

  • Headgear Compatibility
    Charger, Headturner Hard Hats, SB-6, SC-16, SC-6, Sentry III
  • Material
    Plastic
  • Product Line
    337 Capshield
  • Type
    Capshield
  • UPC_NO
    626053603359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)