Motion
17330
No, HDPE Material, Black Color
Mi Item #04797424
MFR #17330
Price$62.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
No, HDPE Material, Black Color
Mi Item #04797424
MFR #17330

Mfr description
HARD HAT - WESTERN OUTLAW 4PT BLACK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.71/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • ANSI Rating
    ANSI Z89.1
  • Band Type
    Foam-Backed Absorbent
  • Color
    Black
  • Country of Origin
    United States
  • Includes
    Absorbent Brow Pad
  • Material
    HDPE
  • Standards Met
    Type 1 | Class C, G & E
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)