Motion
20187
BC 100 Bump Cap: BC100 with Visor Attachment, Yellow
Mi Item #04797427
MFR #20187
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC 100 Bump Cap: BC100 with Visor Attachment, Yellow
Mi Item #04797427
MFR #20187

Mfr description
BUMP CAP - C10, FACE SHIELD COMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Details

  • Adjustment Type
    Pinlock
  • ANSI Rating
    Unrated
  • Color
    Yellow
  • High Visibility
    Not a High Visibility Hat
  • Material
    High Density Polyethylene
  • Product Line
    BC 100
  • Side Slots
    Includes Side Slots
  • Suspension Material
    Plastic
  • Suspension Type
    4-Point
  • Type
    Bump Cap
  • Ventilation
    Not Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)