Motion
20188
BC 100 Bump Cap: BC100 with Visor Attachment, Blue
MI ITEM #04797428
MFR #20188
List Price$25.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BC 100 Bump Cap: BC100 with Visor Attachment, Blue
MI ITEM #04797428
MFR #20188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.83/each for your price

Overview

Mfr description
BUMP CAP - C10, FACE SHIELD COMP

Specifications

  • Type
    Bump Cap
  • Adjustment Type
    Pinlock
  • Ventilation
    Not Vented
  • High Visibility
    High Visibility Hat
  • Color
    Orange
  • Suspension Type
    4-Point
  • Material
    High Density Polyethylene
  • Suspension Material
    Plastic
  • Side Slots
    Includes Side Slots
  • Product Line
    BC 100
  • ANSI Rating
    Unrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text