Motion
29055
JACKSON SAFETY F60 Wire Face Shield - Mesh
Mi Item #04797432
MFR #29055
Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY F60 Wire Face Shield - Mesh
Mi Item #04797432
MFR #29055

Mfr description
F60 WIRE MESH FACE SHIELD BOUND 8" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.63/each

Specifications

Dimensions

  • Window Dimensions
    8 x 15-1/2 x 0.02 in
  • Window Height
    8 in
  • Window Thickness
    0.02 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Product Line
    F60
  • UPC_NO
    626053602208
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)