Motion
29081
JACKSON SAFETY F60 Wire Face Shield - Mesh
MI ITEM #04797433
MFR #29081
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY F60 Wire Face Shield - Mesh
MI ITEM #04797433
MFR #29081

Mfr description
F60 WIRE MESH FACE SHIELD BOUND 9" X
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Window Dimensions
    9 x 15-1/2 x 0.016 in
  • Window Height
    9 in
  • Window Thickness
    0.016 in
  • Window Width
    15-1/2 in

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Product Line
    F60
  • UPC_NO
    626053602574
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)