Specifications
Details
- Adjustment TypePinlock
- ANSI RatingUnrated
- ColorGray
- High VisibilityNot a High Visibility Hat
- MaterialHigh Density Polyethylene
- Product LineBC 100
- Side SlotsIncludes Side Slots
- Suspension MaterialPlastic
- Suspension Type4-Point
- TypeBump Cap
- VentilationNot Vented
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)