Motion
16668
KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04797513
MFR #16668
List Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04797513
MFR #16668

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.23/each for your price

Overview

Mfr description
16668 MONOGOGGLE 211: COMFORT FOAM, CLEA

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Size
    Universal
  • Product Line
    V80
  • Protection Type
    Chemical Splash
  • Frame Color
    Green
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Approval Listing Regulations
    ANSI Z87.1
  • Ventilation
    Indirect Vent
  • Fit
    OTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought