Motion
18624

ANSELL
18624

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797515
MFR #18624
Price$22.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
18624

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797515
MFR #18624

Mfr description
18624 MONOGOGGLE XTR: BLUE FRAME, A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.26/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Blue
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    V80
  • Protection Type
    Chemical Splash, Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)