Motion
18629

ANSELL
18629

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797517
MFR #18629
Price$40.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
18629

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797517
MFR #18629

Mfr description
18629 MONOGOGGLE XTR SHIELD: BLUE F
  • Features the MONOGOGGLE* XTR* with indirect ventilation and polycarbonate shield for full face protection
  • Shield is detachable from goggle
  • Curved face shield conforms to face for added protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.64/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Blue
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    V90
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)