Motion
19874

ANSELL
19874

KleenGuard™ Magnifying Glasses - Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04797529
MFR #19874
Price$25.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
19874

KleenGuard™ Magnifying Glasses - Brown Lens, Brown Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04797529
MFR #19874

Mfr description
19874 30-06 READERS: TORTOISE FRAME, BRO
  • Stylish ergonomic nylon frame combined with high performance polycarbonate lenses
  • Soft, comfortable self-adjusting rubber nose pad
  • Precise placement of lens inserts helps prevent accidents, headaches and eye strain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.19/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Blue
  • Frame Style
    Framed
  • Frame Temple Color
    Brown
  • Frame Temple Material
    Nylon
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V60 30-06
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)