Motion
19893
KleenGuard™ Magnifying Glasses - Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04797531
MFR #19893
List Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Magnifying Glasses - Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04797531
MFR #19893

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22.70/each for your price

Overview

Mfr description
19893 30-06 READERS: BLACK FRAME, YELLOW

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Amber
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    1.5
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V60 30-06
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color Family
    Black
  • Lens Color Family
    Yellow
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought