Motion
28630

ANSELL
28630

KleenGuard™ Magnifying Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 3 Diopter Lens
MI ITEM #04797545
MFR #28630
Your Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
28630

KleenGuard™ Magnifying Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 3 Diopter Lens
MI ITEM #04797545
MFR #28630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.66/each(List $23.76)

Overview

Mfr description
28630 NEMESIS-RX READER: BLACK FRAME, CL

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Clear
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    3
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V60 Nemesis
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+, CE, CSA
  • Includes
    Cord
  • Frame Color Family
    Black
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought