Motion
29111

ANSELL
29111

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04797546
MFR #29111
Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
29111

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04797546
MFR #29111

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.20/each

Specifications

Dimensions

  • Size
    Small

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CE
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V30 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Gray
  • Temple Style
    Sport Grip
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
29111 NEMESIS VL: GUN METAL FRAME, CLEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought