Motion
20542

ANSELL
20542

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797548
MFR #20542
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20542

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797548
MFR #20542

Mfr description
20542 HELLRAISER: BLACK FRAME, LIGHT BLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V40 Hellraiser
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)