Motion
20543

ANSELL
20543

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797549
MFR #20543
Your Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20543

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797549
MFR #20543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.93/each(List $16.69)

Overview

Mfr description
20543 HELLRAISER: BLACK FRAME, BLUE MIRR
  • Streamlined sunglass styling
  • Scratch-resistant lens
  • Extreme lightweight design
  • High performance polycarbonate lens
  • Flex-point temples for comfort and stability
  • Frame color: Black
  • Base curve 8
  • Standard package: 12

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V40 Hellraiser
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color Family
    Black
  • Lens Color Family
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought