Motion
20558
KleenGuard™ Magnifying Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04797551
MFR #20558
List Price$36.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Magnifying Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
MI ITEM #04797551
MFR #20558

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$36.69/each for your price

Overview

Mfr description
20558 CUTTING SPECTACLES: 30-06 READERS.

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    2
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V60 30-06
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Shade
    5
  • Frame Color Family
    Black
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought