Motion
22518

ANSELL
22518

KleenGuard™ Magnifying Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #04797563
MFR #22518
Price$18.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
22518

KleenGuard™ Magnifying Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #04797563
MFR #22518

Mfr description
22518 NEMESIS-RX READER: BLACK FRAME, SM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.25/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Cord
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V60 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Magnifying Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)