Motion
14399

ANSELL
14399

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797587
MFR #14399
Price$18.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
14399

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797587
MFR #14399

Mfr description
14399 REVOLUTION: BLUE FRAME, CLEAR VISI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.07/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Blue
  • Frame Material
    Dynaflex
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    V80
  • Protection Type
    Chemical Splash, Dust, Impact
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)