Motion
14470

ANSELL
14470

KleenGuard™ Safety Glasses - Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797603
MFR #14470
Price$8.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
14470

KleenGuard™ Safety Glasses - Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797603
MFR #14470

Mfr description
14470 VISIO: CLEAR/SILVER/CLEAR, CLEAR L
  • One-piece polycarbonate scratch-resistant lens
  • Three-point adjustable temples for a comfortable fit
  • Unique duo-tone frame
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.52/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Color
    Silver
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V20 Visio
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Silver
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)