Motion
20529

ANSELL
20529

KleenGuard™ Safety Goggle - Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04797611
MFR #20529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20529

KleenGuard™ Safety Goggle - Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04797611
MFR #20529

Mfr description
20529 WILDCAT CUTTING GOGGLE: SHADE 5.0,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fit
    Regular
  • Frame Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Material
    Polycarbonate
  • Lens Shade
    5
  • Product Line
    V80
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)