Motion
20472
KleenGuard™ Safety Glasses - Brown Lens, Camouflage Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04797628
MFR #20472
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Safety Glasses - Brown Lens, Camouflage Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04797628
MFR #20472

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20472 NEMESIS VL: CAMO FRAME, BRONZE LEN

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Brown
  • Frame Temple Color
    Camouflage
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V30 Nemesis
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Sport Grip
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Camouflage
  • Approval Listing Regulations
    ANSI Z87.1+
  • Includes
    Cord
  • Frame Color Family
    Green
  • Lens Color Family
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought