Motion
25714

ANSELL
25714

KleenGuard™ Safety Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797630
MFR #25714
Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25714

KleenGuard™ Safety Glasses - Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797630
MFR #25714

Mfr description
25714 HELLRAISER: BLACK FRAME, SMOKE LEN
  • Streamlined sunglass styling
  • Scratch-resistant lens
  • Extreme lightweight design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.27/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CE
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V40 Hellraiser
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)