Motion
20541
KleenGuard™ Safety Glasses - Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797631
MFR #20541
List Price$10.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Safety Glasses - Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797631
MFR #20541

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.48/each for your price

Overview

Mfr description
20541 HELLRAISER: BLACK FRAME, AMBER LEN

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Amber
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V40 Hellraiser
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Frame Color Family
    Black
  • Lens Color Family
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought