Motion
22608

ANSELL
22608

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797644
MFR #22608
Your Price$13.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
22608

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797644
MFR #22608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$13.68/each(List $14.62)

Overview

Mfr description
22608 NEMESIS: CAMO FRAME, CLEAR AF LENS
  • Sporty, flexible, lightweight design
  • Soft-touch temples for added comfort
  • Single-lens wraparound protection
  • Every pair includes a neck cord
  • Meets ANSI Z87.1+ 2010 standards
  • Typical uses: Road work, construction sites, pulp-based manufacturing, utility line work, landscaping crews, transportation, oil and gas industries

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Camouflage
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    V30 Nemesis
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Includes
    Cord
  • Weight
    0.10 lbs
  • Frame Color Family
    Green
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text