Motion
22610

ANSELL
22610

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797646
MFR #22610
Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
22610

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Camouflage Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797646
MFR #22610

Mfr description
22610 NEMESIS: CAMO FRAME, AMBER AF LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.07/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CE, CSA
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Green
  • Frame Style
    Framed
  • Frame Temple Color
    Camouflage
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    NEMESIS
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V30 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)