Motion
18631

ANSELL
18631

KleenGuard™ Safety Goggle - Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797647
MFR #18631
Price$80.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
18631

KleenGuard™ Safety Goggle - Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1 Rating
Mi Item #04797647
MFR #18631

Mfr description
18631 MONOGOGGLE XTR SHIELD: SHADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.52/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Material
    Polycarbonate
  • Lens Shade
    3
  • Product Line
    V90
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)