Motion
20748

ANSELL
20748

KleenGuard™ Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797655
MFR #20748
Price$16.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20748

KleenGuard™ Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797655
MFR #20748

Mfr description
20748 OTG: OVER THE GLASS: BLACK FRAME,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.42/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V50 OTG
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)