Motion
21917

ANSELL
21917

KleenGuard™ Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797656
MFR #21917
Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
21917

KleenGuard™ Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797656
MFR #21917

Mfr description
21917 OTG: OVER THE GLASS: BLACK FRAME,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.70/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    5
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V50 OTG
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)