Motion
20747

ANSELL
20747

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797665
MFR #20747
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20747

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797665
MFR #20747

Mfr description
20747 OTG: OVER THE GLASS: BLACK FRAME,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.37/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.70 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V50 OTG
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)