Motion
14476

ANSELL
14476

KleenGuard™ Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797668
MFR #14476
Your Price$10.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
14476

KleenGuard™ Safety Glasses - Indoor/Outdoor Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797668
MFR #14476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.57/each(List $12.00)

Overview

Mfr description
14476 VISIO: BLACK/BLACK/INDOOR/OUTDOOR

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Indoor/Outdoor
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    V20 Visio
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1+
  • Lens Color Family
    Indoor/Outdoor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text