Motion
14481

ANSELL
14481

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797669
MFR #14481
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
14481

KleenGuard™ Safety Glasses - Blue Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04797669
MFR #14481

Mfr description
14481 NEMESIS: BLACK FRAME, BLUE MIRROR
  • Sporty, flexible, lightweight design
  • Soft-touch temples for added comfort
  • Single-lens wraparound protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.90 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Cord
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V30 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)